Menu Search
Pushbutton Enclosures Stainless Steel Pushbutton Enclosure, 1 Row Vertical, Miniature 22.5mm
HOFFMAN #E4PBGSS

Stainless Steel Pushbutton Enclosure, 1 Row Vertical, Miniature 22.5mm

SKU # 78351059850 Manufacturer Series: E
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pushbutton Enclosure
Material: Stainless Steel
Finish: Stainless Steel
NEMA: 4X
Hole Size: Miniature 22.5mm
Number of Holes: 4
Height: 10.25 in.
Width: 3.25 in.
Depth: 2.75 in.
Mounting: External Feet
Hole Position: 1 Row Vertical

Additional Info: Additional NEMA Rating: 12, 13. Material: 14 Gauge, Type 304