Menu Search
HOFFMAN #Q1PBPCD

Q-Line Nonmetallic Pushbutton Enclosure, 1 Row Vertical, Standard 30.5mm

SKU # 78351015089 Manufacturer Series: D
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure
Material: Nonmetallic
Finish: Gray
NEMA: 4X
Hole Size: Standard 30.5mm
Number of Holes: 1
Height: 2.95 in.
Width: 2.87 in.
Depth: 3.11 in.
Hole Position: 1 Row Vertical

Additional Info: Dimensions: Internal size. Optional Panel: Q-88PD. Material: Polycarbonate