Menu Search
Pushbutton Enclosures Nonmetallic Pushbutton Enclosure, 1 Row Vertical, Miniature 22.5mm
HOFFMAN #Q2PBPCDM

Q-Line Nonmetallic Pushbutton Enclosure, 1 Row Vertical, Miniature 22.5mm

SKU # 78351015109 Manufacturer Series: D
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pushbutton Enclosure
Material: Nonmetallic
Finish: Gray
NEMA: 4X
Hole Size: Miniature 22.5mm
Number of Holes: 2
Height: 4.45 in.
Width: 2.87 in.
Depth: 3.11 in.
Hole Position: 1 Row Vertical

Additional Info: Dimensions: Internal size. Optional Panel: Q-88PD. Material: Polycarbonate