Menu Search
Pushbutton Enclosures Pushbutton Enclosure, 30.5 mm, 9 Holes, Steel, Gray, NEMA 12

HAMMOND MANUFACTURING #1437K

Pushbutton Enclosure, 30.5 mm, 9 Holes, Steel, Gray, NEMA 12

SKU #62398041180
Manufacturer Series: 1437
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pushbutton Enclosure
Material: Steel
Finish: Gray
NEMA: 12
Hole Size: Standard 30.5mm
Number of Holes: 9
Height: 10.5 in.
Width: 8.81 in.
Depth: 7.63 in.

Additional Info: Additional NEMA Rating: 13, Material Thickness: 14 Gauge