Menu Search
Pushbutton Enclosures Pushbutton Enclosure, 30.5 mm, 4 Holes, Steel, Gray, NEMA 12
HAMMOND MANUFACTURING #1435F

Pushbutton Enclosure, 30.5 mm, 4 Holes, Steel, Gray, NEMA 12

SKU # 62398040600 Manufacturer Series: 1435
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pushbutton Enclosure
Material: Steel
Finish: Gray
NEMA: 12
Hole Size: Standard 30.5mm
Number of Holes: 4
Height: 8.25 in.
Width: 6.56 in.
Depth: 5.38 in.

Additional Info: Additional NEMA Rating: 13, Material Thickness: 14 Gauge