Menu Search
Pushbutton Enclosures Pushbutton Enclosure, 30.5 mm, 4 Holes, Fiberglass Polyester, Gray, NEMA 4X
HAMMOND MANUFACTURING #PJ664HP4

Pushbutton Enclosure, 30.5 mm, 4 Holes, Fiberglass Polyester, Gray, NEMA 4X

SKU # 62398095204 Manufacturer Series: PJPBLC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pushbutton Enclosure
Material: Fiberglass Polyester
Finish: Gray
NEMA: 4X
Hole Size: Standard 30.5mm
Number of Holes: 4
Height: 6.1 in.
Width: 6.1 in.
Depth: 4.18 in.
Hole Position: 3 Row Vertical

Additional Info: Additional NEMA Rating: 4, 12, 13