Menu Search
Pushbutton Enclosures Pushbutton Enclosure, 30.5 mm, 3 Holes, Stainless Steel, Smooth Brushed, NEMA 4X, 3 Row Vertical
HAMMOND MANUFACTURING #1435SSC

Pushbutton Enclosure, 30.5 mm, 3 Holes, Stainless Steel, Smooth Brushed, NEMA 4X, 3 Row Vertical

SKU # 62398041003 Manufacturer Series: 1435SS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pushbutton Enclosure
Material: Stainless Steel
Finish: Smooth Brushed
NEMA: 4X
Hole Size: Standard 30.5mm
Number of Holes: 3
Height: 9 in.
Width: 3.56 in.
Depth: 2.38 in.
Hole Position: 3 Row Vertical

Additional Info: Additional NEMA Rating: 4, Material Thickness: 14 Gauge