HAMMOND MANUFACTURING #1490D2

Pushbutton Enclosure, 30.5 mm, 2 Holes, Steel, Gray, NEMA 12, 2 Row Vertical

SKU: 62398047160
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Sloping Front Pushbutton Enclosure
Material: Steel
Finish: Gray
NEMA: 12
Hole Size: Standard 30.5mm
Number of Holes: 2
Height: 3.5 in.
Width: 5.5 in.
Depth: 4.88 in.
Hole Position: 2 Row Vertical
Manufacturer Series: 1490
Description
Pushbutton Enclosures: Type - Sloping Front Pushbutton Enclosure; Material - Steel; Finish - Gray; NEMA - 12; Hole Size - Standard 30.5mm; Number of Holes - 2; Height - in - 3.50 in.; Width - in - 5.50 in.; Depth - in - 4.88 in.; Hole Position - 2 Row Vertical; Additional Information - Additional NEMA Rating: 13, Material Thickness: 14 Gauge; Manufacturer Series - 1490
Additional Info: Additional NEMA Rating: 13, Material Thickness: 14 Gauge