Menu Search
HAMMOND MANUFACTURING #1437SSA

Pushbutton Enclosure, 30.5 mm, 1 Hole, Steel, Gray, NEMA 4X

SKU # 62398015385 Manufacturer Series: 1437SS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure
Material: Steel
Finish: Gray
NEMA: 4X
Hole Size: Standard 30.5mm
Number of Holes: 1
Height: 5 in.
Width: 4.31 in.
Depth: 3.13 in.

Additional Info: Additional NEMA Rating: 4, Material Thickness: 14 Gauge