Menu Search

HAMMOND MANUFACTURING #1435MA

Pushbutton Enclosure, 22.5 mm, 1 Hole, Steel, Gray, NEMA 12

SKU: 62398027904
Manufacturer Series: 1435
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pushbutton Enclosure
Material: Steel
Finish: Gray
NEMA: 12
Hole Size: Standard 22.5mm
Number of Holes: 1
Height: 4.5 in.
Width: 3.56 in.
Depth: 2.38 in.
Description
Pushbutton Enclosures: Type - Pushbutton Enclosure; Material - Steel; Finish - Gray; NEMA - 12; Hole Size - Standard 22.5mm; Number of Holes - 1; Height - in - 4.50 in.; Width - in - 3.56 in.; Depth - in - 2.38 in.; Additional Information - Additional NEMA Rating: 13, Material Thickness: 14 Gauge; Manufacturer Series - 1435
Additional Info: Additional NEMA Rating: 13, Material Thickness: 14 Gauge