Menu Search
Pushbutton Enclosures Pushbutton Enclosure, 22.0 mm, 1 Hole, Polycarbonate, Light Gray, NEMA 4X, Center

HAMMOND MANUFACTURING #1554MPB1

Pushbutton Enclosure, 22.0 mm, 1 Hole, Polycarbonate, Light Gray, NEMA 4X, Center

SKU #62398084332
Manufacturer Series: 1554 PB
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pushbutton Enclosure
Material: Polycarbonate
Finish: Light Gray
NEMA: 4X
Hole Size: Standard 22.0mm
Number of Holes: 1
Height: 3.5 in.
Width: 3.5 in.
Depth: 2.4 in.
Hole Position: Center

Additional Info: Additional NEMA Rating: 4, 12, 13