GENERAL ELECTRIC #CR104PEG11

Steel Pushbutton Enclosure, 1 Row Vertical, Standard 30.5mm

SKU: 78316628290
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pushbutton Enclosure
Material: Steel
NEMA: 12
Hole Size: Standard 30.5mm
Number of Holes: 1
Height: 5.5 in.
Width: 3.5 in.
Depth: 4.24 in.
Mounting: External Feet
Hole Position: 1 Row Vertical
Manufacturer Series: CR104P
Description
Pushbutton Enclosures: Type - Pushbutton Enclosure; Material - Steel; NEMA - 12; Hole Size - Standard 30.5mm; Number of Holes - 1; Height - in - 5.50; Width - in - 3.50; Depth - in - 4.24; Mounting - External Feet; Hole Position - 1 Row Vertical; Additional Information - Additional NEMA Rating: 13; Manufacturer Series - CR104P
Additional Info: Additional NEMA Rating: 13