Menu Search
Pushbutton Enclosures Pushbutton Enclosure, 5.51 in. H x 2.83 in. W x 2.10 in. D, Nonmetallic, Gray

GENERAL ELECTRIC #P9EPE03

Pushbutton Enclosure, 5.51 in. H x 2.83 in. W x 2.10 in. D, Nonmetallic, Gray

SKU #01701889003
Manufacturer Series: C-2000
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pushbutton Enclosure
Material: Nonmetallic
Finish: Gray
NEMA: 4X
Hole Size: Miniature 22.5mm
Number of Holes: 3
Height: 5.51 in.
Width: 2.83 in.
Depth: 2.1 in.
Mounting: Internal Knockouts
Hole Position: 1 Row Vertical
Entry: (4) KO 1/2"

Additional Info: Additional NEMA Rating: 3R, 12, 13. Material: Plastic