Menu Search
Pushbutton Enclosures Enclosure, Pushbutton Pendant, NEMA 1, 3, 4, 4X, 12

ERICSON MANUFACTURING CO #55EN06H

Enclosure, Pushbutton Pendant, NEMA 1, 3, 4, 4X, 12

SKU #78286287047
Manufacturer Series: 5500
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton Enclosure
Material: Polycarbonate
NEMA: 1, 3, 4, 4X, 12
Number of Holes: 6

Pushbutton Enclosures: Type - Pushbutton Enclosure; Material - Polycarbonate; NEMA - 1, 3, 4, 4X, 12; Number of Holes - 6; Additional Information - Cable O.D: 0.29 - 0.76 in., Large Hole Enclosure; Manufacturer Series - 5500

Additional Info: Cable O.D: 0.29 - 0.76 in., Large Hole Enclosure