ERICSON MANUFACTURING CO #55EN02

Enclosure, Pushbutton Pendant, NEMA 1, 3, 4, 4X, 12

SKU: 78286287043
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pushbutton Enclosure
Material: Polycarbonate
NEMA: 1, 3, 4, 4X, 12
Number of Holes: 2
Manufacturer Series: 5500
Description
Pushbutton Enclosures: Type - Pushbutton Enclosure; Material - Polycarbonate; NEMA - 1, 3, 4, 4X, 12; Number of Holes - 2; Additional Information - Cable O.D: 0.29 - 0.76 in.; Manufacturer Series - 5500
Additional Info: Cable O.D: 0.29 - 0.76 in.