EATON #10250TN34

Stainless Steel Pushbutton Enclosure 1 Row Vertical

SKU: 78211322476
Manufacturer Series: 10250
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pushbutton Enclosure
Material: Stainless Steel
NEMA: 4X
Hole Size: Standard 30.5mm
Number of Holes: 2
Height: 6.75 in.
Width: 3.5 in.
Depth: 2.88 in.
Hole Position: 1 Row Vertical
Description
Enclosures: Type - Pushbutton Enclosure; Material - Stainless Steel; NEMA - 4X; Hole Size - Standard 30.5mm; Number of Holes - 2; Height - in - 6.75; Width - in - 3.50; Depth - in - 2.88; Hole Position - 1 Row Vertical; Additional Information - Additional NEMA Rating: 3R, 12, 13; Manufacturer Series - 10250
Additional Info: Additional NEMA Rating: 3R, 12, 13