Menu Search

EATON #E22CDP9

Polycarbonate Pushbutton Enclosure, 3 Row Vertical, Standard 22.5mm

SKU #78211372460
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton Enclosure
Material: Polycarbonate
NEMA: 13
Hole Size: Standard 22.5mm
Number of Holes: 9
Height: 7.87 in.
Width: 4.72 in.
Depth: 3.54 in.
Mounting: Screw-On Mounting
Hole Position: 3 Row Vertical

Pushbutton Enclosures: Type - Pushbutton Enclosure; Material - Polycarbonate; NEMA - 13; Hole Size - Standard 22.5mm; Number of Holes - 9; Height - in - 7.87; Width - in - 4.72; Depth - in - 3.54; Mounting - Screw-On Mounting; Hole Position - 3 Row Vertical; Manufacturer Series - E22