Menu Search
EATON #E22CDP2

Nonmetallic Pushbutton Enclosure 1 Row Vertical

SKU # 78211372456 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure
Material: Nonmetallic
Finish: Gray
NEMA: 4X
Hole Size: Miniature 22.5mm
Number of Holes: 2
Height: 4.72 in.
Width: 3.15 in.
Depth: 3.15 in. (usable)
Hole Position: 1 Row Vertical

Enclosures: Type - Pushbutton Enclosure; Material - Nonmetallic; Finish - Gray; NEMA - 4X; Hole Size - Miniature 22.5mm; Number of Holes - 2; Height - in - 4.72; Width - in - 3.15; Depth - in - 3.15 usable; Hole Position - 1 Row Vertical; Additional Information - Additional NEMA Rating: 13. Material: Polycarbonate; Manufacturer Series - E22

Additional Info: Additional NEMA Rating: 13. Material: Polycarbonate