Menu Search
Pushbutton Enclosures Nonmetallic Pushbutton Enclosure, 1 Row Vertical, Miniature 22.5mm

EATON #M22-IY1-PG

Nonmetallic Pushbutton Enclosure, 1 Row Vertical, Miniature 22.5mm

SKU #78668527668
Manufacturer Series: M22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pushbutton Enclosure
Material: Nonmetallic
Finish: Yellow
NEMA: 4X
Hole Size: Miniature 22.5mm
Number of Holes: 1
Height: 2.83 in.
Width: 3.15 in.
Depth: 2.3 in.
Mounting: Internal Knockouts
Hole Position: 1 Row Vertical
Entry: (2) M16 (3) M20 (2) M25 Cable KO's

Additional Info: Additional NEMA Rating: 13