You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
EATON #10250TN24

Enclosure, Pushbutton, NEMA 4/4X/11/12

SKU # 78211322472 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure
NEMA: 4, 4X, 11, 12
Hole Size: Standard 30.5mm
Height: 7.7 in.
Width: 4.5 in.
Depth: 4.3 in.

Pushbutton Enclosures: Type - Pushbutton Enclosure; NEMA - 4, 4X, 11, 12; Hole Size - Standard 30.5mm; Height - in - 7.70 in.; Width - in - 4.50 in.; Depth - in - 4.30 in.; Manufacturer Series - 10250T