Menu Search
Pushbutton Enclosures Aluminum Die Cast Pushbutton Enclosure, 3 Row Vertical, Standard 30.5mm
EATON #E34N13

Aluminum Die Cast Pushbutton Enclosure, 3 Row Vertical, Standard 30.5mm

SKU # 78211370405 Manufacturer Series: E34
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pushbutton Enclosure
Material: Aluminum Die Cast
Finish: Gray
NEMA: 13
Hole Size: Standard 30.5mm
Number of Holes: 3
Height: 3.8 in.
Width: 4.4 in.
Depth: 8.1 in.
Mounting: Surface
Hole Position: 3 Row Vertical

Additional Info: Additional NEMA Rating: 4, 4X, 12, 13