Menu Search
Pushbutton Enclosures Steel Pushbutton Enclosure, 1 Row Vertical, Standard 30.5mm

EATON BUSSMANN SERIES #PVX4

Steel Pushbutton Enclosure, 1 Row Vertical, Standard 30.5mm

SKU #78205170124
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Pushbutton Enclosure
Material: Steel
Finish: Gray Polyester Powder
NEMA: 12
Hole Size: Standard 30.5mm
Number of Holes: 4
Height: 10 in.
Width: 4 in.
Depth: 4.75 in.
Mounting: External Feet
Hole Position: 1 Row Vertical

Additional Info: 4-Way, Oil Resistant Gasket, w/Captive Screws