Menu Search
EATON BUSSMANN SERIES #PB1

Steel Pushbutton Enclosure, 1 Row Vertical, Standard 30.5mm

SKU # 78205170039 Manufacturer Series: PB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure
Material: Steel
Finish: Gray
NEMA: 12
Hole Size: Standard 30.5mm
Number of Holes: 1
Height: 4 in.
Width: 3.25 in.
Depth: 3 in.
Mounting: External Feet
Hole Position: 1 Row Vertical

Additional Info: Additional NEMA Rating: 13. Material: 14 Gauge