Menu Search
Search
NVENT HOFFMAN #ZBC9PB

Cover, Pushbutton, 9.50 in. Height x 8.50 in. Width

SKU # 78351058071
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Pushbutton Cover
Material: Steel
Height: 9.5 in.
Width: 8.5 in.

Additional Info: Color: Gray