Menu Search
Search
EATON #10250TS2

Cover, Pushbutton, 2 Hole

SKU # 78211322533 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Pushbutton Cover
Series Size: 30.5mm
Mounting: Flush
Number of Holes: 2
Hole Position: 1 Row Vertical
Material: Stainless Steel
Height: 6.88 in.
Width: 5 in.
Depth: 2.5 in.