Menu Search
Pushbutton Enclosure Covers Cover, Pushbutton, 1 Hole

EATON #10250TS10

Cover, Pushbutton, 1 Hole

SKU #78211322536
Manufacturer Series: 10250T
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cover Type: Pushbutton Cover
Series Size: 30.5mm
Mounting: Flush
Number of Holes: 1
Hole Position: 1 Row Vertical
Material: Stainless Steel
Height: 5 in.
Width: 5 in.
Depth: 2.5 in.