Menu Search

KILLARK #FXCS-0B4U

Explosion-Proof Pushbutton Cover Buttons, Front Operated Aluminum FXB

SKU: 78393620048
Manufacturer Series: FXCS
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Explosion-Proof Pushbutton Cover
Number of Elements: 2
Circuits: 2
Contacts: Universal
Operator: Buttons, Front Operated
Material: Aluminum
Back Box: FXB
Description
Pushbutton Covers: Type - Explosion-Proof Pushbutton Cover; Number of Elements - 2; Circuits - 2; Contacts - Universal; Operator - Buttons, Front Operated; Material - Aluminum; Back Box - FXB; Additional Information - Button Color: (1) Green (1) Red; Manufacturer Series - FXCS
Additional Info: Button Color: (1) Green (1) Red