Menu Search
Pushbutton Covers Pushbutton Cover, NEMA 3, 7BCD, 9EFG, 1 Circuit, Universal, Aluminum

EATON CROUSE-HINDS SERIES #DSD918-SA

Pushbutton Cover, NEMA 3, 7BCD, 9EFG, 1 Circuit, Universal, Aluminum

SKU #78227457603
Manufacturer Series: DSD
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Explosion-Proof Pushbutton Cover
Number of Elements: 1
Circuits: 1
Contacts: Universal
Operator: Button, Front Operated
Material: Aluminum
Back Box: EDS, EFS

Additional Info: Factory Sealed, 600 VAC Rated