Menu Search
Search
EATON CROUSE-HINDS SERIES #DSD918-S111

Explosion-Proof Pushbutton Cover Emergency Stop - Mushroom Button, Front Operated Iron Alloy EDS

SKU # 78227477609 Manufacturer Series: DSD
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Pushbutton Cover
Number of Elements: 1
Circuits: 1
Contacts: 1-NC
Operator: Emergency Stop - Mushroom Button, Front Operated
Material: Iron Alloy
Back Box: EDS

Pushbutton Covers: Type - Explosion-Proof Pushbutton Cover; Number of Elements - 1; Circuits - 1; Contacts - 1 NC; Operator - Emergency Stop - Mushroom Button, Front Operated; Material - Iron Alloy; Back Box - EDS; Manufacturer Series - DSD