Menu Search
Search
EATON CROUSE-HINDS SERIES #DSD922-SA

Explosion-Proof Pushbutton Cover Buttons, Front Operated, Lockable Aluminum EDS

SKU # 78227457628 Manufacturer Series: DSD
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Pushbutton Cover
Number of Elements: 2
Circuits: 2
Contacts: 1-NO 1-NC
Operator: Buttons, Front Operated, Lockable
Material: Aluminum
Back Box: EDS