EATON CROUSE-HINDS SERIES #DS454-S153

Explosion-Proof Pushbutton Cover Buttons, Front Operated Iron Alloy EDS, EFS

SKU: 78227423422
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Explosion-Proof Pushbutton Cover
Number of Elements: 2
Circuits: 2
Contacts: Universal
Operator: Buttons, Front Operated
Material: Iron Alloy
Back Box: EDS, EFS
Manufacturer Series: DS
Description
Pushbutton Covers: Type - Explosion-Proof Pushbutton Cover; Number of Elements - 2; Circuits - 2; Contacts - Universal; Operator - Buttons, Front Operated; Material - Iron Alloy; Back Box - EDS, EFS; Additional Information - Includes Lockout Provision.; Manufacturer Series - DS
Additional Info: Includes Lockout Provision.