EATON CROUSE-HINDS SERIES #DSD922-S153

Explosion-Proof Pushbutton Cover Button, Front Operated, Lockable Iron Alloy EDS

SKU: 78227444345
Manufacturer Series: DSD
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Explosion-Proof Pushbutton Cover
Number of Elements: 2
Circuits: 2
Contacts: 1-NO 1-NC
Operator: Button, Front Operated, Lockable
Material: Iron Alloy
Back Box: EDS
Description
Pushbutton Cover: Type - Explosion-Proof Pushbutton Cover; Number of Elements - 2; Circuits - 2; Contacts - 1NO 1NC; Operator - Button, Front Operated, Lockable; Material - Iron Alloy; Back Box - EDS; Additional Information - Lockout Provision; Manufacturer Series - DSD
Additional Info: Lockout Provision