Menu Search
Search
EATON CROUSE-HINDS SERIES #DSD918-SP

Explosion-Proof Pushbutton Cover Button, Front Operated Iron Alloy EDS

SKU # 78227477611 Manufacturer Series: DSD
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Pushbutton Cover
Number of Elements: 1
Circuits: 1
Contacts: Universal
Operator: Button, Front Operated
Material: Iron Alloy
Back Box: EDS

Pushbutton Covers: Type - Explosion-Proof Pushbutton Cover; Number of Elements - 1; Circuits - 1; Contacts - Universal; Operator - Button, Front Operated; Material - Iron Alloy; Back Box - EDS; Additional Information - Factory Sealed, 600 VAC rated, Legend: STOP; Manufacturer Series - DSD

Additional Info: Factory Sealed, 600 VAC rated, Legend: STOP