Menu Search
Pushbutton Covers Explosion-Proof Pushbutton Cover Aluminum EFD

APPLETON #ESKB1PBQ

Explosion-Proof Pushbutton Cover Aluminum EFD

SKU #78138163428
Manufacturer Series: ESKB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Explosion-Proof Pushbutton Cover
Number of Elements: 1
Material: Aluminum
Back Box: EFD

Additional Info: Pushbutton or Pilot Light Cover without Device. 3/4" Tapped Openings. Includes 4 Cover Bolts and Blank Nameplate