SIEMENS #3SU11501BA201FA0

Switch; Push Pull; Non-Illuminated; 22.0 mm; 1-NO 1-NC 1-CO, 10A/500VAC/DC Contact; 2 Positions; Mushroom 40mm Operating Cap; Red Lens; Round Metal, Shiny Housing; NEMA 1, 2, 3, 3R, 4, 4X, 12; Screw Terminals

SKU: 80476647530
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Push-Pull Switch, Non-Illuminated
Size: 22mm
NEMA: 1, 2, 3, 3R, 4, 4X, 12
Operating Cap: Mushroom 40mm
Cap/Lens Color: Red
Bezel/Housing: Round Metal, Shiny
Number of Positions: 2
Contacts: 1-NO 1-NC 1-CO
Contact Rating: 10A/500VAC/DC
Terminals: Screw
Enclosure Rating: IEC IP66, IP67, IP69, IP69K
Manufacturer Series: SIRIUS ACT 3SU1
Description
SIRIUS ACT is a modular system of pushbuttons and indicator lights for front plate mounting and rear-mounted electrical modules. Complete units made up of an actuating or signaling element and contact modules and/or LED modules are offered for the most frequent application cases. On the new compact units, the electrical module is permanently installed and is only secured by the holder.