Menu Search
SIEMENS #3SU11501HA201FG0

Sirius Act Switch; Push Pull; Non-Illuminated; 22.0 mm; 1-NO 1-NC 1-CO, 10A/500V Contact; Mushroom 40mm, Emergency Stop Operating Cap; Red Lens; Round Metal, Shiny Housing; NEMA 1, 2, 3, 3R, 4, 4X, 12; Screw Terminals

SKU # 80476635919 Manufacturer Series: 3SU1
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Push-Pull Switch, Non-Illuminated
Size: 22mm
NEMA: 1, 2, 3, 3R, 4, 4X, 12
Operating Cap: Mushroom 40mm, Emergency Stop
Cap/​Lens Color: Red
Bezel/​Housing: Round Metal, Shiny
Contacts: 1-NO 1-NC 1-CO
Contact Rating: 10A/500V
Terminals: Screw
Enclosure Rating: IEC IP66, IP67, IP69, IP69K

SIRIUS ACT is a modular system of pushbuttons and indicator lights for front plate mounting and rear-mounted electrical modules. Complete units made up of an actuating or signaling element and contact modules and/or LED modules are offered for the most frequent application cases. On the new compact units, the electrical module is permanently installed and is only secured by the holder.