SIEMENS #52PA2A2A

Push-Pull Button Switch, 2 Position, Red, 30.5 mm

SKU: 78308709539
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Push-Pull Button Switch
Size: 30.5mm
NEMA: 4,13
Operating Cap: Mushroom
Cap/Lens Color: Red
Bezel/Housing: Metal
Number of Positions: 2
Contact Mode: Maintained
Contacts: 1-NO 1-NC
Contact Rating: 10A/600V AC
Manufacturer Series: Class 52
Description
Push-Pull Switches, Non-Illuminated: Type - Push-Pull Button Switch; Size - 30.5 mm; NEMA - 4,13; Operating Cap - Mushroom; Cap/Lens Color - Red; Bezel/Housing - Metal; Number of Positions - 2; Contact Mode - Maintained; Contacts - 1-NO 1-NC; Contact Rating - 10A/600VAC, 2.5A/600VDC; Manufacturer Series - Class 52