Menu Search
SIEMENS #52PP2W2AP

Push-Pull Button, 30.0 mm, Red, 45 mm Mushroom, 1-NO 1-NC, Maintained, Standard Screw Terminal

SKU # 66264352684 Manufacturer Series: Class 52
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Push-Pull Button
Size: 30mm
NEMA: 4,4X,13
Operating Cap: Mushroom 45 mm
Cap/​Lens Color: Red
Bezel/​Housing: Plastic, Chrome
Number of Positions: 2
Contact Mode: Maintained
Contacts: 1-NO 1-NC
Terminals: Standard Screw
Enclosure Rating: NEMA 1, 3, 3R, 4, 4X, 12, 13

Push-Pull Switches, Non-Illuminated: Type - Push Pull Button; Size - 30.0 mm; NEMA - 4,4X,13; Operating Cap - Mushroom 45 mm; Cap/Lens Color - Red; Bezel/Housing - Plastic, Chrome; Number of Positions - 2; Contact Mode - Maintained; Contacts - 1-NO 1-NC; Terminals - Standard Screw Terminals; Enclosure Rating - NEMA 1,3,3R,4,4X,12,13; Manufacturer Series - Class 52