SIEMENS #3SB3601-1CA21

Push-Pull Button, 22.0 mm, Red, 40 mm Mushroom, 1-NO 1-NC, Maintained, 10A/400VAC

SKU: 75455484904
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Push-Pull Button
Size: 22mm
NEMA: 4
Operating Cap: Mushroom 40 mm
Cap/Lens Color: Red
Bezel/Housing: Round Metal
Number of Positions: 2
Contacts: 1-NO 1-NC
Contact Rating: 10A/400V AC
Terminals: Standard Screw
Enclosure Rating: IEC IP67
Manufacturer Series: 3SB3
Description
Push-Pull Switches, Non-Illuminated: Type - Push Pull Button; Size - 22.0 mm; NEMA - 4; Operating Cap - Mushroom 40 mm; Cap/Lens Color - Red; Bezel/Housing - Round Metal; Number of Positions - 2; Contacts - 1-NO 1-NC; Contact Rating - 10A/400VAC, 1A/230VDC; Terminals - Standard Screw Terminals; Enclosure Rating - IEC IP67; Manufacturer Series - 3SB3