Menu Search
Push-Pull Switches, Non-Illuminated Push-Pull Button, 22.0 mm, Red, 40 mm Mushroom, 1-NO 1-NC, Maintained, 10A/400VAC

SIEMENS #3SB3201-1CA21

Push-Pull Button, 22.0 mm, Red, 40 mm Mushroom, 1-NO 1-NC, Maintained, 10A/400VAC

SKU #75455462417
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Push-Pull Button
Size: 22mm
Operating Cap: Mushroom 40 mm
Cap/Lens Color: Red
Number of Positions: 2
Contact Mode: Maintained
Contacts: 1-NO 1-NC
Contact Rating: 10A/400V AC
Terminals: Standard Screw