Menu Search
Push-Pull Switches, Non-Illuminated Push-Pull Button, 22.0 mm, Red, 40 mm Mushroom, 1-NC, Maintained, 10A/400VAC
SIEMENS #3SB3603-1CA21

Push-Pull Button, 22.0 mm, Red, 40 mm Mushroom, 1-NC, Maintained, 10A/400VAC

SKU # 75455484654
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Push-Pull Button
Size: 22mm
Operating Cap: Mushroom 40 mm
Cap/​Lens Color: Red
Number of Positions: 2
Contact Mode: Maintained
Contacts: 1-NC
Contact Rating: 10A/400V AC
Terminals: Standard Screw