SIEMENS #3SU10501BA200AA0

Push-Pull Button, 22.0 mm, Mushroom 40mm Cap

SKU: 80476606716
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Push-Pull Button
Size: 22mm
NEMA: 1, 2, 3, 3R, 4, 4X, 12
Operating Cap: Mushroom 40mm
Cap/Lens Color: Red
Bezel/Housing: Round Plastic
Number of Positions: 2
Enclosure Rating: IEC IP66, IP67, IP69, IP69K
Manufacturer Series: 3SU1
Description
SIE 3SU10501BA200AA0 PUSHBUTTON PUS