Menu Search

SIEMENS #52BP3W1U

Non-Illuminated Push-Pull Switch, 30.0 mm, Momentary

SKU: 66264385427
Manufacturer Series: Class 52 BlackMax
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Non-Illuminated Push Pull Switch
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: 44.5 mm Mushroom
Cap/Lens Color: Black
Bezel/Housing: Round Epoxy Coated Metal
Number of Positions: 3
Contact Mode: Momentary
Contacts: 1-NO 1-NC Extra Late Break
Contact Rating: 10A/600VAC, 5A/600VDC
Terminals: Touchsafe Screw
Enclosure Rating: IEC IP10, IP11, IP14, IP52, IP54, IP56, IP66
Description
With Siemens innovative technology and design for rapid installation, our complete range of oil tight pilot devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice and