Menu Search
Push-Pull Switches, Non-Illuminated Non-Illuminated Push-Pull Switch, 30.0 mm, Maintained

SIEMENS #52PP2W3B

Non-Illuminated Push-Pull Switch, 30.0 mm, Maintained

SKU #88762109358
Manufacturer Series: Command 52
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Non-Illuminated Push Pull Switch
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: 44.5 mm Mushroom
Cap/Lens Color: Green
Bezel/Housing: Round Chrome Metal
Number of Positions: 2
Contact Mode: Maintained
Contacts: 2-NO 2-NC
Contact Rating: 10A/600VAC, 5A/600VDC
Terminals: Touchsafe Screw
Enclosure Rating: IEC IP10, IP11, IP14, IP52, IP54, IP56, IP66

Siemens innovative technology and design for rapid installation, our complete range of oil tight Pilot Devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice, and is