Menu Search
Push-Pull Switches, Non-Illuminated Non-Illuminated Push Pull Button, 45.0 mm, Maintained

SIEMENS #51PA3A2ULB

Non-Illuminated Push Pull Button, 45.0 mm, Maintained

SKU #78308713380
Manufacturer Series: Class 51
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Non-Illuminated Push Pull Button
Size: 45.0 mm
Operating Cap: 41.3 mm Mushroom
Cap/Lens Color: Red
Bezel/Housing: Plastic
Number of Positions: 3
Contact Mode: Maintained
Contacts: 1-NC 1-NC Late Break
Contact Rating: 10A/600 VDC
Terminals: Touch-Safe Terminals
Enclosure Rating: NEMA 7, 9