Menu Search
IDEC #EU2B-YBV311FR

Switch, Emergency Stop Push-Pull; 40mm Mushroom Cap; 1 NO 1 NC

SKU # 78040079847 Manufacturer Series: EU2B
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Pushbutton Type: Emergency Stop Push-Pull
Contacts: 1 NO 1 NC
Operating Cap: 40 mm Mushroom
Button Color: Red

Additional Info: Rating: 10A at 600V, Terminal: Finger Safe Terminal, Mounting Hole Size: 30 mm, Operating Temperature: -20 to 50 Deg C, Hazardous Location