Menu Search
Push-Pull Switches, Non-Illuminated Switch, Push-Pull Assembly; 3-Position; 2 NC; Red
EATON #E34EX717RJ

Switch, Push-Pull Assembly; 3-Position; 2 NC; Red

SKU # 78211453161 Manufacturer Series: E34
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Pushbutton Type: Push-Pull Assembly
Operation: 3-Position, Maintained/Maintained/Momentary
Contacts: 2 NC
Operating Cap: 2.55in. Diameter
Button Color: Red

Additional Info: Legend: EMER. STOP, 30.5 mm Unit