Menu Search
EATON #10250T715B

Switch, Explosion-Proof Push-Pull; 2-Position; 2 NO 2 NC; Black

SKU # 78211450542 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Pushbutton Type: Explosion-Proof Push-Pull
Operation: 2-Position, Maintained Push, Maintained Pull
Contacts: 2-NO 2-NC
Operating Cap: 40 mm Mushroom
Button Color: Black