Menu Search
Push-Pull Switches, Non-Illuminated Push Pull-or-Turn Button Switch, Red, 40.0 mm

EATON #E22YED204-2

Push Pull-or-Turn Button Switch, Red, 40.0 mm

SKU #78668552052
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Push Pull-or-Turn Button Switch
Size: 40mm
Cap/Lens Color: Red

Push-Pull Switches, Non-Illuminated: Type - Push Pull-or-Turn Button Switch; Size - 40.0 mm; Cap/Lens Color - Red