EATON #10250T9B62-3

Push-Pull Button Switch, 3 Position, Red, 30.5 mm

SKU: 78211302864
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Push-Pull Button Switch
Size: 30.5mm
NEMA: 3, 3R, 4, 4X, 12, 13
Operating Cap: Mushroom 40 mm
Cap/Lens Color: Red
Bezel/Housing: Zinc Die Cast, Chrome
Number of Positions: 3
Contact Mode: Maintained Push, Momentary Pull
Contacts: 2-NC
Contact Rating: 10A/600V AC
Terminals: Standard Screw
Enclosure Rating: IEC IP65
Manufacturer Series: 10250T
Eaton 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.